Zoro Homepage

14 Piece 3/8 Inch Drive Metric 6 Point 1000 Volt Shallow Insulated Socket

  • Mfr # TTV3814

  • Zoro # G705670178


product price: $319.99
/ea
Sold in multiples of 2 for $639.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTV3814
Zoro #
G705670178
UPC #
5020385033832
Country of Origin
Taiwan, Province of China

Description

( 14 SOCKETS ) 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm. ( ACCESSORIES ) 1000 Volt Insulated 72 Teeth Ratchet & 3 Inch Long 1000 Volt VDE Insulated Extension Bar. ( SOCKETS ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off and is suitable for any 3/8 inch drive ratchet or extension. ( EXTENSION BAR ) 3 inch long extension bar adds extra length and is great for working in hard-to-reach areas. ( RATCHET ) 72 teeth gives a working arc of just 5 degrees. More teeth are engaged simultaneously which creates greater torque/strength without the mechanism failing. Twist reverse for quickly and easily changing between tightening and loosening as well as a ergonomic design for anti slip and comfort especially in cold environments. ( ULTIMATE PROTECTION ) Even when used around live circuits with up to a 1000-volt potential. ( VDE INSULATED ) Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments. ( INDIVIDUALLY TESTED ) Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests. ( GREAT FOR ELECTRICIANS ) Ideal for electrotechnical and electronic maintenance and is suitable for working on hybrid and electrical vehicles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.