This item is Discontinued.

Teng Tools 18 Piece 3/8 Inch Drive Metric 6 Point 1000 Volt Shallow Insulated EVA Foam Socket Set (6MM - 20MM) TEDV3818

18 Piece 3/8 Inch Drive Metric 6 Point 1000 Volt Shallow Insulated EVA Foam Socket Set (6MM - 20MM) (Discontinued)

  • Mfr # TEDV3818
  • Zoro # G105670211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEDV3818
Zoro #
G105670211
UPC #
5020385033849
Country of Origin
Taiwan, Province of China

Description

( SHALLOW 6 POINT SOCKETS ) 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20mm. ( ACCESSORIES ) 3/8 inch drive 72 teeth insulated ratchet. 3/8 inch drive 3 inch and 6 inch extension bars.( GREAT GRIP ) 6 point high torque design sockets grips flat sides of a fastener, not corners, preventing round-off. ( ULTIMATE PROTECTION ) Even when used around live circuits with up to a 1000-volt potential.( VDE INSULATED ) Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments. ( INDIVIDUALLY TESTED ) Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests.( GREAT FOR ELECTRICIANS ) Ideal for electrotechnical and electronic maintenance and is suitable for working on hybrid and electrical vehicles.( EVA FOAM TRAY ) Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool’s exact shape in a three-coloured EVA foam block.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.