
3/4 in Drive DEEP, IMP, SOCKET, METRIC, 940627-C
Mfr # 940627-C
Zoro # G100900696
product price: $37.85
/eaKey Features
Retaining Pin
P90435
Standard type
DIN
Socket diameter 2
44 mm
Socket type
Deep, 6-point
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940627-C
Zoro #
G100900696
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 2
44 mm
Socket diameter 1
43 mm
Drive Size
3/4 in
Overall Length
95 mm
Size
27 mm
Details
Item
Impact Sockets
Retaining Pin
P90435
Standard type
DIN
Socket type
Deep, 6-point
SAE or Metric
Metric
Impact
Yes
Retaining Ring
O95036
Material
Cr-Mo
Description
3/4 Inch Drive 6 point deep metric impact socket made from chrome molybdenum with a locking pin and retaining ring facility.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.