6 in. Bar Clamps / Spreaders, Trigger Clamps, One-Handed Ratchet Quick Grip Clamps, 32PK

  • Mfr # 71593-Case8N
  • Zoro # G416212605
product price: 
$
199.99
/pk of 32, $6.25/ea
Free Shipping & Returns

Key Features

Throat Depth (In.)
2-1/2 in
Material
Carbon Steel
Application
Gluing, Arts, Crafts, Woodworking Tools and DIY
Capacity (In.)
6 in
Length
13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
71593-Case8N
Zoro #
G416212605
UPC #
843441152583
Country of Origin
China

Dimensions

Throat Depth (In.)
2-1/2 in
Length
13 in

Details

Material
Carbon Steel
Application
Gluing, Arts, Crafts, Woodworking Tools and DIY
Capacity (In.)
6 in

Description

Introducing the 6 Inch Bar Clamp with 12 Inch Spreader by POWERTEC.This ratcheting bar clamp/spreader is ideal for clamping smaller workpieces in confined spaces.Whether you’re assembling or gluing your woodworking material, this clamp was designed to keep your workpieces together, while providing an even distribution of consistent force. Unlike cheaper plastic versions that fall apart with a tiny bit of pressure applied, this premium bar clamp flaunts a sturdy, carbon steel construction that prevents flexing and bending.These clamps feature an ergonomic design with a one-handed, easy-grip handle and quick release trigger for fast and easy clamping adjustments. Easily convert from clamp to 12 inch spreader by placing the fixed jaw on the opposite end of the bar. It possesses soft nylon vice jaws that provide a secure grip, but are non-marring – protecting your work surfaces and material from damage.


  • INCLUDES: (32) 6-Inch x 2-1/2-inch Ratchet Bar Clamp with 12-inch Spreader
  • FEATURES: You can quickly convert them into spreaders, and utilize the one-handed quick release option for fast and high precision open or closed adjustments
  • APPLICATION: Bar clamps are ideal for woodworking assembling, gluing projects and other DIY clamping applications
  • BUILD QUALITY: These ratcheting bar clamps flaunt a large ergonomic easy-grip handle, non-marring nylon jaws, and an actual carbon steel constructed bar for projects
  • CLAMPING CAPACITY: 6”, throat depth: 2-1/2”, spreader capacity: 12”, overall length: 13"

Ratings & reviews