Zoro Homepage

3/4 in Drive HEX, SOCKET, BIT, M341514-C

  • Mfr # M341514-C

  • Zoro # G200901081


product price: $35.59
/ea

Key Features

SAE or Metric
Metric
Drive Size
3/4 in
Tip Size
HEX
Socket Size
36 mm
Socket type
Bit socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M341514-C
Zoro #
G200901081
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Tip Size
HEX
Socket Size
36 mm
Size
14 mm
Overall Length
78.5 mm

Details

SAE or Metric
Metric
Socket type
Bit socket
Item
Standard Sockets
Material
CrV, S2 Steel

Description

3/4 Inch Drive hex socket bit with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.