
3/8 in Drive, IMP.SOCKET.METRIC, 980508-C
Mfr # 980508-C
Zoro # G100900764
product price: $12.35
/eaKey Features
Socket diameter 1
12,8 mm
Socket type
Regular, 6-point
Socket diameter 2
19 mm
SAE or Metric
Metric
Impact
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980508-C
Zoro #
G100900764
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 1
12,8 mm
Socket diameter 2
19 mm
Overall Length
29.5 mm
Size
8 mm
Drive Size
3/8 in
Details
Item
Impact Sockets
Socket type
Regular, 6-point
SAE or Metric
Metric
Impact
Yes
Standard type
ANSI
Material
Cr-Mo
Description
3/8 Inch Drive 6 point regular metric impact socket made from chrome molybdenum.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.