
3/8 Inch Drive 20MM Metric 6 Point 1000 Volt Shallow Insulated Socket
Mfr # MV380520
Zoro # G805670276
product price: $26.15
/eaSold in multiples of 2 for $52.30
Key Features
Drive Size
3/8 in
Socket type
Regular, 6-point
Certificates
VDE
Socket diameter 1
32,2 mm
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV380520
Zoro #
G805670276
UPC #
5020385033528
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Socket diameter 1
32,2 mm
Size
20 mm
Overall Length
46 mm
Socket diameter 2
23 mm
Details
Socket type
Regular, 6-point
Item
Insulated Socket & Accessories
Certificates
VDE
Insulated
Yes
Material
CrV
SAE or Metric
Metric
Description
( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off and is suitable for any 3/8 inch drive ratchet or extension.( ULTIMATE PROTECTION ) Even when used around live circuits with up to a 1000-volt potential.( VDE INSULATED ) Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments.( INDIVIDUALLY TESTED ) Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests.( GREAT FOR ELECTRICIANS ) Ideal for electrotechnical and electronic maintenance and is suitable for working on hybrid and electrical vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.