Zoro Homepage

3/8 Inch Drive 9MM Metric 6 Point 1000 Volt Shallow Insulated Socket

  • Mfr # MV380509

  • Zoro # G105670242


product price: $24.99
/ea
Sold in multiples of 2 for $49.98

Key Features

Socket type
Regular, 6-point
Certificates
VDE
Insulated
Yes
Socket diameter 1
18,2 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV380509
Zoro #
G105670242
UPC #
5020385033412
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 1
18,2 mm
Size
9 mm
Socket diameter 2
23 mm
Overall Length
46 mm
Drive Size
3/8 in

Details

Socket type
Regular, 6-point
Certificates
VDE
Insulated
Yes
SAE or Metric
Metric
Item
Insulated Socket & Accessories
Material
CrV

Description

( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off and is suitable for any 3/8 inch drive ratchet or extension.( ULTIMATE PROTECTION ) Even when used around live circuits with up to a 1000-volt potential.( VDE INSULATED ) Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments.( INDIVIDUALLY TESTED ) Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests.( GREAT FOR ELECTRICIANS ) Ideal for electrotechnical and electronic maintenance and is suitable for working on hybrid and electrical vehicles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.