Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Drawer PRO35 Compact Red Side Cabinet -

  • Mfr # TSC15R7

  • Zoro # G016498737


product price: $1,170.99
/ea
Free Shipping & Returns

Key Features

Length
18.9 in
Width
21.65 in
Height
33.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSC15R7
Zoro #
G016498737
UPC #
5020385215290
Country of Origin
Taiwan, Province of China

Dimensions

Length
18.9 in
Width
21.65 in
Height
33.66 in

Details

Item
Tool Storage

Description

7 DRAWERS Heavy duty side cabinet equipped with 7 single individual drawers. HEAVY GAUGE STEEL Crafted with a robust 3-piece heavy gauge steel cabinet frame, fortified with our advanced 5-step phosphate-free rust protection, featuring a reinforced fully extendable drawer design which is capable of holding up to 66 lbs. SECURE Flexible security locking option allowing you to secure your tools by switching between combination and key lock depending on your preference. TOOL IDENTIFICATION Flat aluminum drawer front handle with space for labelling for quick tool identification. 3-STEP BALL BEARING SLIDERS Equipped with 3-step ball bearing sliders to ensure a smooth and reliable opening and closing action every time and supplied with foam mats to protect loose tools. COMPACT DESIGN Enhances storage without taking up excess space. A TCW-SP01 side plate is necessary when mounting to cabinets with a back panel to ensure a stable and integrated setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.