Zoro Homepage

M3814 - 10 Piece 1/4" and 3/8" TX-E Socket Set Cli

  • Mfr # M3814

  • Zoro # G400900358


product price: $46.35
/ea

Key Features

Tip
TX-E
Socket type
TX-E
Type of set
Clip Rail
Number of Pieces
10
Drive Size
1/4 in, 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3814
Zoro #
G400900358
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in

Details

Tip
TX-E
Item
Sockets & Accessories Sets
Socket type
TX-E
Type of set
Clip Rail
Number of Pieces
10

Description

10 piece 1/4 inch and 3/8 inch drive TX-E socket set 1/4 drive sockets E4, E5, E6, E7, E8 3/8 inch drive sockets E10, E12, E14, E16, E18 Made from chrome vanadium steel with a satin finish for increased grip in oily environments Supplied on a clip rail for storage Accessories - 1 clip rail (165mm in length)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.