Zoro Homepage

Middle Box, 3 Drawer, Black, Steel, 26 in W

  • Mfr # TC803NBK

  • Zoro # G211228559


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
3
Color
Black
Material
Steel
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC803NBK
Zoro #
G211228559
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
26 in

Details

Item
Middle Box
Number of Drawers
3
Color
Black
Material
Steel

Description

3 DRAWERS Black middle box equipped with 3 heavy duty full width drawers featuring ball bearing slides for a smoother and more reliable opening and closing action. SECURE Equipped with a combination lock to secure the contents of the tool box. The lock provides a barrier to unauthorized access, helping to protect your valuable tools and equipment from theft or tampering. Unlike a standard padlock with a key, the combination lock eliminates the risk of losing keys or having them stolen. EXTRA STRONG Made from heavy gauge, top quality steel, painted with a 5-step rust protection powder coat and features a removable foam mat for use when stacking with additional tool boxes. EASY TO TRANSPORT Plastic trimmed handles on either side for quick and easy transportation. The handles provide a convenient way to lift and move the toolbox, allowing you to transport your tools to different job sites or workstations with ease. PROTECTED AGAINST SCRATCHES Supplied with rubber feet to prevent the tool box from sliding with EVA drawer mats to protect against scratching.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.