Zoro Homepage

O-RING IMPACT WRENCHES

  • Mfr # 903030

  • Zoro # G200919468


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Ring diameter
52.5 mm
Nominal Size
30 mm
Wrench Material
Cr-Mo
Ring height
17.5 mm
Overall Length
190 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903030
Zoro #
G200919468
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring diameter
52.5 mm
Nominal Size
30 mm
Ring height
17.5 mm
Overall Length
190 mm
Height
10 mm

Details

Wrench Material
Cr-Mo
Item
Slogging Wrenches

Description

Ring type impact slogging wrench.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.