Zoro Homepage

OPEN IMPACT WRENCHES

  • Mfr # 902032

  • Zoro # G900919386


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Nominal Size
32 mm
Offset angle jaw
15°
Jaw diameter
60.2 in
Wrench Material
Cr-Mo
Jaw height
18.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902032
Zoro #
G900919386
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Size
32 mm
Jaw diameter
60.2 in
Jaw height
18.4 mm
Overall Length
190 mm
Height
10,6 mm

Details

Offset angle jaw
15°
Wrench Material
Cr-Mo
Item
Slogging Wrenches

Description

Open ended impact slogging wrench.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.