Zoro Homepage

Pistol Style 10MM Chuck 1,800 RPM Pneumatic Air Drill

  • Mfr # ARD10

  • Zoro # G200919246


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Sound level (dB)
88 db
Free Speed
1800
Air Inlet
1/4 in PT-19 in
Certificates
CE
CFM @ Full Load
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD10
Zoro #
G200919246
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
10 mm
Min. Hose Size
3/8 in

Details

Sound level (dB)
88 db
Free Speed
1800
Air Inlet
1/4 in PT-19 in
Certificates
CE
CFM @ Full Load
4
Item
Air Drills
Vibration
3 (m/s²)

Description

Pistol style air drill for easy operation that is suitable for both left and right handed useSimple to use with a thumb switch lever for switching between forward and reverse. Free Speed: 1,800 rpmQuick change chuck mechanism for easier changing of drill bits. Chuck Size: 10mmErgonomically designed handle for better grip. Total Length: 8.12 inchesComposite grip protects and insulates against vibration and cold air. Vibration: 2.73 m/s squared. Sound Level: 87.6 dB.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.