Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Extractor, 61 1/2 in L, 31 1/2 in W

  • Mfr # R14-700

  • Zoro # G915562478


product price: $30,285.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Cleaning Path
28 in
Power Source
Battery
Solution Tank Capacity
32 gal
Style
Rider
Battery Run Time
2.5 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R14-700
Zoro #
G915562478
UPC #
-
Country of Origin
United States

Dimensions

Pad/Brush Size
28 in
Overall Width
31 1/2 in
Overall Length
61 1/2 in

Details

Item
Rider Carpet Extractor
Cleaning Path
28 in
Power Source
Battery
Solution Tank Capacity
32 gal
Style
Rider
Battery Run Time
2.5 hr
Brush Speed - Maximum
270 RPM
Sound Level
73 dBA
Compatible with Manufacturer Part Number
1007428, 1014268, 1014274, 1020798, 1021342, 1068557, 1070587, 1072477, 1255137, 9002902, 9003021, 9009486, 9010300, 9012714
Brush Motor
0.54 hp
Includes Battery
Yes
Battery Chemistry
Lead Acid
For Use With
Floor Cleaning Brushes
Current
60 A
Product Type
Carpet Extractor
Series
R14
Productivity - Maximum
13000 ft/hr
Recovery Tank Capacity
28 gal
Features
Easily Transition Between Two Cleaning Technologies with no Tools Required, Reduce Risk of Mold and Odors, Use up to 80% Less Water to Clean and Get up to 90% Water Recovery

Description

Carpet Extractor, Recovery Tank Capacity 28 gal, Brush Speed - Maximum 270 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes Bronze Cleaning Performance, CRI certified, E-stop, Hour Meter and Horn, Hygenic(R) Fully Cleanable Solution/Recovery Tanks, Off-Board Charger, Set of ReadySpace(R) Rollers and Extraction Brushes, ReadySpace(R) Cleaning Technology and Deep Extraction, Standard (4) 6V 360 Ah Battery Pack, Vacuum Fan In-Line Air Filter, Style Rider

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.