Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60617
Zoro #
G5704291
UPC #
-
Country of Origin
United States
Dimensions
Size
1 pt
Container Size
1 pt
Details
Item
Paint Colorant
Application Method
Mix
Color
Gray
Paint Color Family
Grays
Dry Time
Not Specified
Color Family
Grays
Dry Time Recoat
Not Specified
Standards
OSHA, CMA, ANSI, Canadian WHMIS
VOC Content
250 g/L
For Use With
Tennant MMA Broadcast Systems, Tennant Standard Epoxy and Urethene Systems
Scent
Ester Like
Tintable
Yes
Description
Paint Colorant, Color Gray, Color Family Grays, Container Size 1 pt, For Use With Tennant MMA Broadcast Systems, Tennant Standard Epoxy and Urethene Systems, Tintable Yes, Application Method Mix, Scent Ester Like, VOC Content 250 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.