Dust Panel Filter
Mfr # 1037821
Zoro # G5931091
product price: $33.35
/eaKey Features
Height
4-1/2"
Width
2.3"
Bag Type
Dust
Material
Cellulose
Filter Type
Panel Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1037821
Zoro #
G5931091
UPC #
-
Country of Origin
China
Dimensions
Height
4-1/2"
Width
2.3"
Length
6.4"
Details
Item
Dust Panel Filter
Bag Type
Dust
Material
Cellulose
Filter Type
Panel Filter
For Use With
12R946, 12R947, 12R948, 12R949, 4VDL6, 4VDL7, 4VDL8, 4VDL9, 4VDN1, 4VDN2, 4VDN3, 4VDN4, 4VDR8, 4VDR9, 4VDT1, 4VDT2, 4VDT7
Description
Dust Panel Filter, For Use With 4VDT7, 4VDL6, 4VDL7, 4VDL8, 4VDL9, 4VDN1, 4VDN2, 4VDN3, 4VDN4, 12R946, 12R947, 12R948, 12R949, 4VDR8, 4VDR9, 4VDT1, 4VDT2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.