This item is Discontinued.

Tennant Epoxy Activator and Finish Kit, Clear, Gloss, 15 gal, 200 sq ft/gal 370650

Epoxy Activator and Finish Kit, Clear, Gloss, 15 gal, 200 sq ft/gal (Discontinued)

  • Mfr # 370650
  • Zoro # G9823371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370650
Zoro #
G9823371
UPC #
-
Country of Origin
United States

Dimensions

Size
15 gal
Container Size
15 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Clears
Color
Clear
Finish
Gloss
Resin Type
Epoxy
Coverage
200 sq ft/gal
VOC Content
2 g/L
Exposure Conditions
Interior
System Series
Eco-MPE
Dry Time
12 to 24 hr
Dry Time Recoat
12 hr
Includes
(2) Resin, Hardener
Coating Type
Floor Coating
Application Temperature
65 Degrees to 90 Degrees F
Cure Time
12 to 24 hr
For Use With
Easy Prep System and Other Tennant Topcoat Products
Green Environmental Attribute
Meets SCAQMD Requirements
Application Method
Roller, Squeegee
Base Type
Solvent
Standards
CDPH-CA Section 01350
Formulation
Epoxy
Use Location
Interior
Activator, Base, Paint or Primer
Activator, Base
Shelf Life
1 yr
VOC Content Weight Percentage
0.6 %
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
65 Degrees F
Number of Components
2-Step System
VOC Compliant
Yes
Container Type
Pail
Sheen
Gloss
Sub Brand
Eco-MPE
Coverage Area
200 sq ft/gal
Heat Resistant
Yes
UV Resistant
No
Brand & Series
TENNANT
Dry Time to Recoat
12 hr
Activator Required
Yes
Coating Application
Low VOC
Surface Material
Concrete
Compatible Activator
Epoxy Activator
Surface Texture
Rough, Smooth
Resistance Properties
Abrasion Resistant

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy, Color Clear, Finish Gloss, Size 15 gal, VOC Content 2 g/L, Coverage 200 sq ft/gal, Dry Time 12 to 24 hr, Cure Time 12 to 24 hr, Application Temperature 65 Degrees to 90 Degrees F, For Use With Easy Prep System and Other Tennant Topcoat Products, Includes (2) Resin, Hardener, System Series Eco-MPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.