Floor Burnisher
Mfr # 2169208
Zoro # G5222125
product price: $31,871.00
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
Key Features
Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.85 hp
Solution Tank Capacity
35 gal
Style
Rider
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2169208
Zoro #
G5222125
UPC #
-
Country of Origin
United States
Details
Item
Rider Floor Scrubber
Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.85 hp
Solution Tank Capacity
35 gal
Style
Rider
Deck Style
Cylindrical
Brush Speed
600 RPM
Max. Brush Pressure
200 lb
Max. Productivity
38,280 sq ft/hr
Brush Motor
1 hp
Recommended Cleaning Chemicals
9006758, 9006764, 9006770
Sound Level
62 dB
Recovery Tank Capacity
44 gal
Includes
Charger, Linatex(R) Squeegee Blades, Polypropylene Brushes, Side Rollers
Product Type
Floor Burnisher
Battery Chemistry
Lead Acid
Brush Speed - Maximum
325 RPM
Battery Run Time
2.5 hr
Series
T12
Current
240 A
Productivity - Maximum
72,160 sq ft/hr
Includes Battery
Yes
Brush Pressure - Maximum
200 lb
Description
Floor Burnisher, Recovery Tank Capacity 44 gal, Deck Style Cylindrical, Brush Speed - Maximum 325 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 32 in, Includes Charger, Linatex(R) Squeegee Blades, Polypropylene Brush, Side Roller, Style Rider, Solution Tank Capacity 35 gal, Product Type Floor Burnisher, Battery Run Time 2.5 hr, Brush Motor 1 hp, Brush Pressure - Maximum 200 lb, Brush Speed - Minimum 325 RPM, Cord Length Not Applicable, Current 240 A
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.