Zoro Homepage

Floor Burnisher

  • Mfr # 2169393

  • Zoro # G3123464


product price: $37,422.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Machine Size
32"
Motor
1 HP
Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.75 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2169393
Zoro #
G3123464
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
32"

Details

Item
Floor Scrubber
Motor
1 HP
Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.75 hp
Solution Tank Capacity
32 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed
300 RPM
Recovery Tank Capacity
37 gal
Sound Level
69.5 dB
Includes
(2) 16 in Polypropylene Scrubbing Brushes, Linatex(R) Squeegee Assembly, Charger, Polyurethane Drain Hose with Control Valve, Smart-Fill Auto Battery Watering
Brush Motor
1 hp
Product Type
Floor Burnisher
Voltage
36V DC
Includes Battery
Yes
Current
360 A
Battery Chemistry
Lead Acid
Brush Pressure - Maximum
300 lb
Brush Speed - Maximum
300 RPM
Series
T600 ecH20
Battery Run Time
5.3 hr

Description

Floor Burnisher, Recovery Tank Capacity 37 gal, Deck Style Disk, Brush Speed - Maximum 300 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 32 in, Includes (2) 16 in Polypropylene Scrubbing Brushes, Linatex(R) Squeegee Assembly, Charger, Polyurethane Drain Hose with Control Valve, Smart-Fill Auto Battery Watering, Style Walk Behind, Solution Tank Capacity 32 gal, Product Type Floor Burnisher, Battery Run Time 5.3 hr, Brush Motor 1 hp, Brush Pressure - Maximum 300 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.