Zoro Homepage

Floor Burnisher

  • Mfr # 2169406

  • Zoro # G3123455


product price: $20,519.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Machine Size
28"
Motor
0.75 HP
Cleaning Path
28 in
Power Source
Battery
Vacuum Motor
0.75 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2169406
Zoro #
G3123455
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
28"

Details

Item
Floor Scrubber
Motor
0.75 HP
Cleaning Path
28 in
Power Source
Battery
Vacuum Motor
0.75 hp
Solution Tank Capacity
32 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed
300 RPM
Voltage
6V DC
Sound Level
69.5 dB
Brush Motor
1 hp
Includes
(2) 14 in Polypropylene Scrubbing Brushes, Linatex(R) Squeegee Assembly, Charger, PVC Pinch Drain Hose with Drain Cap
Recovery Tank Capacity
37 gal
Product Type
Floor Burnisher
Battery Run Time
5.1 hr
Brush Speed - Maximum
300 RPM
Series
T600 ecH20
Brush Pressure - Maximum
300 lb
Battery Chemistry
Lead Acid
Current
240 A
Includes Battery
Yes

Description

Floor Burnisher, Recovery Tank Capacity 37 gal, Deck Style Disk, Brush Speed - Maximum 300 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes (2) 14 in Polypropylene Scrubbing Brushes, Linatex(R) Squeegee Assembly, Charger, PVC Pinch Drain Hose with Drain Cap, Style Walk Behind, Solution Tank Capacity 32 gal, Product Type Floor Burnisher, Battery Run Time 5.1 hr, Brush Motor 1 hp, Brush Pressure - Maximum 300 lb, Brush Speed - Minimum 300 RPM

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.