Floor Burnisher, 59 in L, 24 1/2 in W

  • Mfr # 2169127

  • Zoro # G514741915


product price: $16,184.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Cleaning Path
20 in
Power Source
Battery
Style
Walk Behind
Brush Speed - Maximum
2,100 RPM
Includes Battery
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2169127
Zoro #
G514741915
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 1/2 in
Overall Length
59 in

Details

Item
Self-Propelled Burnisher
Cleaning Path
20 in
Power Source
Battery
Style
Walk Behind
Brush Speed - Maximum
2,100 RPM
Includes Battery
Yes
Sound Level
64 dBA
Includes
Active HEPA Dust Filtration
Features
90 Degree Flip-Up Head, Active HEPA Dust Filtration
Productivity - Maximum
20,000 sq ft
Battery Chemistry
Lead Acid
For Use With
Floor Cleaning Pad
Voltage
36V DC
Product Type
Floor Burnisher
Series
B5
Battery Run Time
3 hr
Current
60 A

Description

Floor Burnisher, Recovery Tank Capacity 1.2 L, Deck Style Not Applicable, Brush Speed - Maximum 2,100 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes Active Dust Control System w/ Paper Filter Bag, Automated Down Pressure, HEPA Filter, On-Board Charger, Style Walk Behind, Solution Tank Capacity Not Applicable, Product Type Floor Burnisher, Battery Run Time 3 hr, Brush Speed - Minimum 2,100 RPM, Compatible with Grainger Part Number Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.