Floor Burnisher, 59 in L, 24 1/2 in W
Mfr # 2169128
Zoro # G114741926
product price: $11,328.99
/eaKey Features
Cleaning Path
20 in
Power Source
Battery
Style
Walk Behind
Features
90 Degree Flip-Up Head, Active HEPA Dust Filtration
For Use With
Floor Cleaning Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2169128
Zoro #
G114741926
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
59 in
Overall Width
24 1/2 in
Details
Item
Pad Assist Burnisher
Cleaning Path
20 in
Power Source
Battery
Style
Walk Behind
Features
90 Degree Flip-Up Head, Active HEPA Dust Filtration
For Use With
Floor Cleaning Pad
Battery Chemistry
Lead Acid
Includes Battery
Yes
Battery Run Time
3 hr
Brush Speed - Maximum
2,100 RPM
Current
60 A
Productivity - Maximum
20,000 sq ft
Sound Level
64 dBA
Series
B5
Voltage
36V DC
Product Type
Floor Burnisher
Includes
Active HEPA Dust Filtration
Description
Floor Burnisher, Recovery Tank Capacity 1.2 L, Deck Style Not Applicable, Brush Speed - Maximum 2,100 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes Mechanical Down Pressure, On-Board Charger, Passive Dust Control System w/ Paper Filter Bag, Style Walk Behind, Solution Tank Capacity Not Applicable, Product Type Floor Burnisher, Battery Run Time 3 hr, Brush Speed - Minimum 2,100 RPM, Compatible Grainger Part Number Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.