Floor Burnisher

  • Mfr # "ERROR:#N/A"
  • Zoro # G100720287
product price: 
$
89,561.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.62 hp
Solution Tank Capacity
20 gal
Style
Robotic Rider
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
"ERROR:#N/A"
Zoro #
G100720287
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
20 in
Wheel Diameter
7 4/5 in
Pad/Brush Size
20 in
Handle Length
55 in
Fits Chest Size
Hygenic Tanks, One Button Scrubbing, Automatic Squeegee Lift, Water Shut off, Brush Shutoff, Not Applicable, Mid to Large Retail, Education, Narrow aisles or hallways, mid-size areas, areas where maneuverability is important

Details

Item
Floor Burnisher
Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.62 hp
Solution Tank Capacity
20 gal
Style
Robotic Rider
Deck Style
Disk
Brush Speed
215 RPM
Max. Brush Pressure
90 lb
Includes
Fully Cleanable Tanks, High Traction Tires, Hydrolink Battery Watering System, Charger, Pad Driver, Strobe Light on Recovery Tank, Touch Panel Controls
Max. Productivity
33,440 sq ft/hr
Features
Hygenic Tanks, One Button Scrubbing, Automatic Squeegee Lift, Water Shut off, Brush Shutoff, Not Applicable, Mid to Large Retail, Education, Narrow aisles or hallways, mid-size areas, areas where maneuverability is important
Sound Level
66 dB
Recovery Tank Capacity
20 gal
Product Type
Floor Burnisher
Brush Pressure - Maximum
62 lb
Battery Run Time
4 hr
Battery Chemistry
Wet Lead Acid
Productivity - Maximum
33,440 sq ft/hr
Includes Battery
Yes
Brush Speed - Maximum
215 RPM
Series
T380 AMR
Max. Productivity Area
33,440 sq ft
Compatible Brand
Tennant
Machine Type
Ride-On
Brush Pressure Type
Adjustable
Number of Wheels
3
Brush Speed - Minimum
215 RPM
Battery Charger Type
External Battery Charger
Housing Material
Rotomold
Drive Type
Pad Assisted
No. Batteries Included
4
Wheel Material
Rubber
Pad Assisted
Yes
Deck Release Style
Automated Motor
Handle Material
Rotomold
Compatible Series
T380 AMR
Theoretical Productivity Area - Maximum
33,440 sq ft
Deck Material
Steel
Power Source - TS Only
Battery
Power Source - old
Battery
Container Type
Robotic Rider

Description

Floor Burnisher, Recovery Tank Capacity 20 gal, Deck Style Disk, Brush Speed - Maximum 215 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes Fully Cleanable Tanks, High Traction Tires, Hydrolink Battery Watering System, Charger, Pad Driver, Strobe Light on Recovery Tank, Touch Panel Controls, Style Robotic Rider, Solution Tank Capacity 20 gal, Product Type Floor Burnisher, Battery Run Time 4 hr, Brush Pressure - Maximum 62 lb, Brush Speed - Minimum 215 RPM

Ratings & reviews