Zoro Homepage

Floor Burnisher

  • Mfr # M-T7AMR-ech20

  • Zoro # G503669169


product price: $111,190.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
29 gal
Style
Robotic Rider
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-T7AMR-ech20
Zoro #
G503669169
UPC #
-
Country of Origin
United States

Details

Item
Robotic Rider Floor Scrubber
Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
29 gal
Style
Robotic Rider
Deck Style
Disk
Brush Speed
225 RPM
Product Type
Floor Burnisher
Sound Level
69 dB
Max. Brush Pressure
160 lb
Recommended Cleaning Chemicals
Neutral Cleaner
For Use With
Hard Surface Flooring
Includes
Hydrolink Battery Watering System, Charger, Pad Drivers, Touch Panel Controls
Max. Productivity
31,680 sq ft/hr
Brush Motor
0.75 hp
Recovery Tank Capacity
29 gal
Voltage
6V DC
Series
T7 AMR ecH2O
Battery Chemistry
Lead Acid
Brush Pressure - Maximum
190 lb
Includes Battery
Yes
Battery Run Time
4 hr
Brush Speed - Maximum
225 RPM
Productivity - Maximum
45,760 sq ft/hr
Current
360 A

Description

Floor Burnisher, Recovery Tank Capacity 29 gal, Deck Style Disk, Brush Speed - Maximum 225 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 26 in, Includes Automatic Squeegee Lift, ec-H20, Hydrolink Battery Watering System, No Tool Brush or Squeegee Change, Charger, One Button Scrubbing Operation, Pad Driver, Touch Panel Controls, Water and Brush Shut-Off, Style Robotic Rider, Solution Tank Capacity 29 gal, Product Type Floor Burnisher, Battery Run Time 4 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.