Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Burnisher

  • Mfr # M-T7AMR

  • Zoro # G003669171


product price: $100,257.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
29 gal
Style
Robotic Rider
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-T7AMR
Zoro #
G003669171
UPC #
-
Country of Origin
United States

Details

Item
Robotic Rider Floor Scrubber
Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
29 gal
Style
Robotic Rider
Deck Style
Disk
Brush Speed
225 RPM
Brush Motor
0.75 hp
Max. Productivity
23,760 sq ft/hr
Max. Brush Pressure
160 lb
Sound Level
69 dB
Recommended Cleaning Chemicals
9006758, 9006770
Includes
Hydrolink Battery Watering System, Charger, Pad Drivers
Recovery Tank Capacity
29 gal
For Use With
Hard Surface Flooring
Product Type
Floor Burnisher
Voltage
6V DC
Includes Battery
Yes
Brush Speed - Maximum
225 RPM
Series
T7 AMR
Battery Chemistry
Lead Acid
Battery Run Time
4 hr
Brush Pressure - Maximum
190 lb
Productivity - Maximum
45,760 sq ft/hr
Current
360 A

Description

Floor Burnisher, Recovery Tank Capacity 29 gal, Deck Style Disk, Brush Speed - Maximum 225 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 26 in, Includes Automatic Squeegee Lift, Hydrolink Battery Watering System, No Tool Brush or Squeegee Change, Charger, One Button Scrubbing Operation, Pad Driver, Water and Brush Shut-Off, Style Robotic Rider, Solution Tank Capacity 29 gal, Product Type Floor Burnisher, Battery Run Time 4 hr, Brush Motor 0.75 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.