Zoro Homepage

Floor Machine Brush, Cylindrical

  • Mfr # 1033372

  • Zoro # G4609803


product price: $1,083.10
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. M30
Features
Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines
Application
Scrubbing, Sweeping
Includes
(1) Brush
Brush Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1033372
Zoro #
G4609803
UPC #
-
Country of Origin
United States

Dimensions

Brush Diameter
12 in
Fits Machine Size
4 ft, 5 1/8 ft, 5 3/8 ft

Details

Item
Floor Machine Brush
For Use With
Mfr. No. M30
Features
Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines
Application
Scrubbing, Sweeping
Includes
(1) Brush
Bristle Color
Gray
Compatible with Manufacturer Part Number
M30
Shape
Cylindrical

Description

Floor Machine Brush, Application Scrubbing, Sweeping, Fits Machine Size 48 in, 62 in, 64 in, Shape Cylindrical, Material Polypropylene, Bristle Color Gray, Brush Diameter 12 in, Compatible with Manufacturer Part Number M30, Features Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant and Nobles Machines, Includes Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.