Floor Machine Brush, Cylindrical
Mfr # 386230
Zoro # G4609943
product price: $651.30
/ea
Free Shipping & Returns
Key Features
For Use With
M17, T17
Features
For Indoor or Outdoor Use
Material
Polypropylene
Application
Sweeping
Bristle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
386230
Zoro #
G4609943
UPC #
-
Country of Origin
United States
Dimensions
Fits Machine Size
36 in, 40 in, 46 in, 4 1/8 ft, 4 3/8 ft, 5 3/8 ft
Brush Diameter
9 in
Block Size
39 in
Details
Item
Floor Machine Brush
For Use With
M17, T17
Features
For Indoor or Outdoor Use
Material
Polypropylene
Application
Sweeping
Bristle Color
Black
Bristle Material
Polypropylene
Shape
Cylindrical
Compatible with Manufacturer Part Number
8300, M17, T17
Description
Floor Machine Brush, Application Sweeping, Fits Machine Size 36 in, 40 in, 46 in, 50 in, 52 in, 64 in, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 9 in, Block Size 39 in, Compatible with Manufacturer Part Number 8300, M17, T17, Features For Indoor or Outdoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.