Floor Machine Brush, Polypropylene, Round
Mfr # 4111427
Zoro # G005724144
product price: $128.20
/ea
Free Shipping & Returns
Key Features
Machine Size
11 in
For Use With
CS5
Features
Easy Installation, Optimal Operation with Tennant Machines
Application
Cleaning, Scrubbing
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111427
Zoro #
G005724144
UPC #
-
Country of Origin
Italy
Dimensions
Machine Size
11 in
Trim Length
1 1/2 in
Bristle Dia.
0.035 in
Block Size
11 in
Pad/Brush Size
11 in
Bristle Diameter
0.04 in
Fits Machine Size
11 in
Brush Diameter
11 in
Details
Item
Floor Machine Brush
For Use With
CS5
Features
Easy Installation, Optimal Operation with Tennant Machines
Application
Cleaning, Scrubbing
Material
Polypropylene
Bristle Material
Polypropylene
Pad/Brush Shape
Round
Bristle Color
White
Floor Application
Cleaning, Scrubbing
Compatible with Manufacturer Part Number
CS5
Shape
Round
Description
Floor Machine Brush, Application Cleaning, Scrubbing, Fits Machine Size 11 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color White, Brush Diameter 11 in, Trim Length 1 1/2 in, Block Size 11 in, Compatible with Manufacturer Part Number CS5, Bristle Diameter 0.04 in, Features Optimal Operation with Tennant Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.