Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scrubber

  • Mfr # 1251580

  • Zoro # G400720048


product price: $3,250.99
/ea
Free Shipping & Returns

Key Features

Machine Size
11 in
Motor
0.13 hp
Cleaning Path
11 in
Power Source
Battery
Vacuum Motor
0.13 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251580
Zoro #
G400720048
UPC #
-
Country of Origin
Italy

Dimensions

Machine Size
11 in

Details

Item
Walk Behind Floor Scrubber
Motor
0.13 hp
Cleaning Path
11 in
Power Source
Battery
Vacuum Motor
0.13 hp
Solution Tank Capacity
1.3 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed
160 RPM
Sound Level
63 dBA
Speed
Single
Recovery Tank Capacity
1.3 gal
Includes
Charger
Series
CS5
Product Type
Floor Scrubber
Brush Speed - Maximum
160 RPM
Battery Chemistry
Lithium Ion
Brush Pressure - Maximum
26 lb
Includes Battery
Yes
Battery Run Time
50 min

Description

Floor Scrubber, Recovery Tank Capacity 1.3 gal, Deck Style Disk, Brush Speed - Maximum 160 RPM, Battery Chemistry Sealed Li-Ion, Power Source Battery, Cleaning Path 11 in, Includes medium polyproplylene brush, Linatex squeegees, charger with power cord, Style Walk Behind, Solution Tank Capacity 1.3 gal, Product Type Floor Scrubber, Battery Run Time 0.8 hr, Brush Pressure - Maximum 26 lb, Brush Speed - Minimum 160 RPM, Cord Length Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.