
Floor Scrubber
Mfr # 1263271
Zoro # G706879006
product price: $5,099.00
/ea
Free Shipping & Returns
Key Features
Cleaning Path
15 in
Power Source
Battery
Solution Tank Capacity
0.79 gal
Style
Walk Behind
Deck Style
Disk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1263271
Zoro #
G706879006
UPC #
-
Country of Origin
China
Details
Item
Walk Behind Floor Scrubber
Cleaning Path
15 in
Power Source
Battery
Solution Tank Capacity
0.79 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed
500 RPM
Recovery Tank Capacity
1.06 gal
Sound Level
68 dBA
Max. Productivity
19,375 sq ft/hr
Recommended Cleaning Chemicals
Any Chemicals
Max. Brush Pressure
28.6 lb
Includes
Charger
For Use With
Hard Surface Flooring
Series
i-mop
Product Type
Floor Scrubber
Brush Pressure - Maximum
28.6 lb
Battery Chemistry
Lithium Ion
Productivity - Maximum
15,069 sq ft/hr
Brush Speed - Maximum
500 RPM
Battery Run Time
45 min
Includes Battery
Yes
Description
Floor Scrubber, Recovery Tank Capacity 1.06 gal, Deck Style Disk, Brush Speed - Maximum 500 RPM, Battery Chemistry Sealed Li-Ion, Power Source Battery, Cleaning Path 14 1/2 in, Includes Includes battery pack, removable .79 gal (3 L) solution and 1.0 gal (4 L) recovery tank with ball float, battery safe guard switch, angle switch, charger w/ power cord, 2 medium blue brushes, squeegee, and multi-language operator manual., Style Walk Behind, Solution Tank Capacity 0.79 gal
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.