Floor Scrubber
Mfr # 1264254
Zoro # G908061759
product price: $6,861.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Cleaning Path
18 in
Power Source
Battery
Solution Tank Capacity
1 gal
Style
Walk Behind
Deck Style
Disk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1264254
Zoro #
G908061759
UPC #
-
Country of Origin
China
Details
Item
Floor Scrubber
Cleaning Path
18 in
Power Source
Battery
Solution Tank Capacity
1 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed
350 RPM
Max. Brush Pressure
48.4 lb
Sound Level
79.6 dBA
For Use With
Hard Surface Flooring
Includes
Charger with Power Cord
Max. Productivity
19375 sq ft/hr
Recovery Tank Capacity
1.5 gal
Product Type
Floor Scrubber
Productivity - Maximum
19,375 sq ft/hr
Battery Chemistry
Lithium Ion
Includes Battery
Yes
Brush Pressure - Maximum
48.4 lb
Series
i-mop
Brush Speed - Maximum
350 RPM
Battery Run Time
1.1 hr
Description
Floor Scrubber, Recovery Tank Capacity 1.5 gal, Deck Style Disk, Brush Speed - Maximum 350 RPM, Battery Chemistry Sealed Li-Ion, Power Source Battery, Cleaning Path 18 1/8 in
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.