Floor Scrubber
Mfr # 1264255
Zoro # G608061806
product price: $9,209.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Cleaning Path
24 in
Power Source
Battery
Solution Tank Capacity
1.25 gal
Style
Walk Behind
Deck Style
Disk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1264255
Zoro #
G608061806
UPC #
-
Country of Origin
China
Details
Item
Floor Scrubber
Cleaning Path
24 in
Power Source
Battery
Solution Tank Capacity
1.25 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed
350 RPM
For Use With
Hard Surface Flooring
Includes
Charger with Power Cord
Max. Productivity
24750 sq ft/hr
Recovery Tank Capacity
2 gal
Sound Level
79.6 dBA
Max. Brush Pressure
70.4 lb
Product Type
Floor Scrubber
Series
i-mop
Brush Pressure - Maximum
70.4 lb
Includes Battery
Yes
Brush Speed - Maximum
350 RPM
Battery Chemistry
Lithium Ion
Productivity - Maximum
24,750 sq ft/hr
Battery Run Time
1.1 hr
Description
Floor Scrubber, Recovery Tank Capacity 2 gal, Deck Style Disk, Brush Speed - Maximum 350 RPM, Battery Chemistry Sealed Li-Ion, Power Source Battery, Cleaning Path 24 3/8 in
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.