Floor Scrubber
Mfr # 2115408
Zoro # G505848685
product price: $4,681.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Cleaning Path
14 in
Power Source
Battery
Solution Tank Capacity
3.9 gal
Style
Walk Behind
Deck Style
Disk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2115408
Zoro #
G505848685
UPC #
-
Country of Origin
Italy
Details
Item
Floor Scrubber
Cleaning Path
14 in
Power Source
Battery
Solution Tank Capacity
3.9 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed
140 RPM
For Use With
Hard Surface Flooring
Includes
Charger with Power Cord
Max. Productivity
13,993 sq ft/hr
Recovery Tank Capacity
4.4 gal
Sound Level
68 dBA
Max. Brush Pressure
48.4 lb
Brush Motor
0.26 hp
Product Type
Floor Scrubber
Battery Chemistry
AGM
Brush Pressure - Maximum
55 lb
Brush Speed - Maximum
140 RPM
Productivity - Maximum
13,993 sq ft/hr
Series
CS16
Battery Run Time
1 hr
Description
Floor Scrubber, Recovery Tank Capacity 4.4 gal, Deck Style Disk, Brush Speed - Maximum 140 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 13 3/4 in, Includes Includes 2 x12V Sealed AGM battery, foldable handle, removeable 3.9 gal (15 L) solution and 4.4 gal (16.5 L) recovery tank. Plus charger w/ power cord, medium bristle polypropylene brush, squeegee, and multi-language operator manual., Style Walk Behind, Solution Tank Capacity 3.9 gal, Product Type Floor Scrubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.