Zoro Homepage

Floor Scrubber

  • Mfr # 2169207

  • Zoro # G503614671


product price: $31,030.00
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.85 hp
Solution Tank Capacity
35 gal
Style
Rider
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2169207
Zoro #
G503614671
UPC #
-
Country of Origin
United States

Details

Item
Rider Floor Scrubber
Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.85 hp
Solution Tank Capacity
35 gal
Style
Rider
Deck Style
Disk
Brush Speed
325 RPM
Max. Brush Pressure
250 lb
Includes
Charger, Linatex(R) Squeegee Blades, Polypropylene Brushes, Side Rollers
Brush Motor
1 hp
Max. Productivity
38,280 sq ft/hr
Sound Level
62 dB
Recommended Cleaning Chemicals
9006758, 9006764, 9006770
Recovery Tank Capacity
44 gal
Product Type
Floor Scrubber
Includes Battery
Yes
Battery Run Time
2.5 hr
Productivity - Maximum
38,280 sq ft/hr
Series
T12
Brush Speed - Minimum
325 RPM
Brush Speed - Maximum
325 RPM
Brush Pressure - Maximum
250 lb
Battery Chemistry
Lead Acid
Current
240 A

Description

Floor Scrubber, Recovery Tank Capacity 44 gal, Deck Style Disk, Brush Speed - Maximum 325 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 32 in, Includes Charger, Linatex(R) Squeegee Blades, Polypropylene Brush, Side Roller, Style Rider, Solution Tank Capacity 35 gal, Product Type Floor Scrubber, Battery Run Time 2.5 hr, Brush Motor 1 hp, Brush Pressure - Maximum 200 lb, Brush Speed - Minimum 325 RPM, Cord Length Not Applicable, Current 240 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.