Floor Scrubber
Mfr # 2182149
Zoro # G101826766
product price: $11,564.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Cleaning Path
28 in
Power Source
Battery
Solution Tank Capacity
17 gal
Style
Walk Behind
Deck Style
Disk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2182149
Zoro #
G101826766
UPC #
-
Country of Origin
Italy
Details
Item
Floor Scrubber
Cleaning Path
28 in
Power Source
Battery
Solution Tank Capacity
17 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed
155 RPM
Includes
Charger, Pad Driver
Recovery Tank Capacity
18.5 gal
Max. Productivity
12,079 sq ft/hr
Max. Brush Pressure
69 lb
For Use With
Hard Surface Flooring
Brush Motor
0.4 hp
Sound Level
73 dBA
Product Type
Floor Scrubber
Battery Run Time
2.3 hr
Battery Chemistry
Lead Acid
Brush Speed - Maximum
200 RPM
Productivity - Maximum
26,950 sq ft/hr
Series
T390
Brush Pressure - Maximum
69 lb
Includes Battery
Yes
Description
Floor Scrubber, Recovery Tank Capacity 18.5 gal, Deck Style Disk, Brush Speed - Maximum 200 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes Linatex squeegee blades. Includes onboard charger, 2-12V batteries, pad driver, and 1 red pad., Charger, Pad Driver, Style Walk Behind, Solution Tank Capacity 17 gal, Product Type Floor Scrubber, Battery Run Time 2.3 hr, Brush Motor 0.4 hp, Brush Pressure - Maximum 69 lb, Brush Speed - Minimum 200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.