Floor Scrubber
Mfr # 2182150
Zoro # G705848669
product price: $12,775.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cleaning Path
28 in
Power Source
Battery
Solution Tank Capacity
17 gal
Style
Walk Behind
Deck Style
Disk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2182150
Zoro #
G705848669
UPC #
-
Country of Origin
Italy
Details
Item
Floor Scrubber
Cleaning Path
28 in
Power Source
Battery
Solution Tank Capacity
17 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed
200 RPM
For Use With
Hard Surface Flooring
Recovery Tank Capacity
18.5 gal
Sound Level
73 dBA
Max. Brush Pressure
69 lb
Includes
Charger
Max. Productivity
26,950 sq ft/hr
Product Type
Floor Scrubber
Includes Battery
Yes
Battery Chemistry
AGM
Productivity - Maximum
26,950 sq ft/hr
Brush Pressure - Maximum
69 lb
Brush Speed - Maximum
200 RPM
Description
Floor Scrubber, Recovery Tank Capacity 18.5 gal, Deck Style Disk, Brush Speed - Maximum 200 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 28 in, Includes dual disk cleaning path, Linatex squeegee blades. Includes onboard charger, 2-12V batteries, pad driver, and 1 red pad., Style Walk Behind, Solution Tank Capacity 17 gal, Product Type Floor Scrubber, Battery Run Time 2.3 hr, Brush Pressure - Maximum 69 lb, Brush Speed - Minimum 200 RPM, Cord Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.