
Floor Scrubber
Mfr # 2182231
Zoro # G201815134
product price: $13,363.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cleaning Path
20 in
Power Source
Battery
Solution Tank Capacity
20 gal
Style
Rider
Deck Style
Disk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2182231
Zoro #
G201815134
UPC #
-
Country of Origin
Italy
Details
Item
Floor Scrubber
Cleaning Path
20 in
Power Source
Battery
Solution Tank Capacity
20 gal
Style
Rider
Deck Style
Disk
Brush Speed
155 RPM
Includes
Charger, Pad Driver
Max. Brush Pressure
48.5 lb
Brush Motor
0.53 hp
Max. Productivity
20,100 sq ft/hr
Recovery Tank Capacity
21 gal
Sound Level
65 dBA
For Use With
Hard Surface Flooring
Product Type
Floor Scrubber
Battery Run Time
2.3 hr
Series
T581
Battery Chemistry
Lead Acid
Productivity - Maximum
32,700 sq ft/hr
Brush Pressure - Maximum
48.5 lb
Brush Speed - Maximum
150 RPM
Includes Battery
Yes
Description
Floor Scrubber, Recovery Tank Capacity 21 gal, Deck Style Disk, Brush Speed - Maximum 150 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes 2-12V Batteries, Linatex Squeegee Blades, Charger, Pad Driver, Red Pad, Style Rider, Solution Tank Capacity 20 gal, Product Type Floor Scrubber, Battery Run Time 2.3 hr, Brush Motor 0.53 hp, Brush Pressure - Maximum 48.5 lb, Brush Speed - Minimum 150 RPM, Cord Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.