
Floor Scrubber
Mfr # 2182232
Zoro # G605848646
product price: $14,564.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cleaning Path
20 in
Power Source
Battery
Solution Tank Capacity
20 gal
Style
Rider
Deck Style
Disk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2182232
Zoro #
G605848646
UPC #
-
Country of Origin
Italy
Details
Item
Rider Floor Scrubber
Cleaning Path
20 in
Power Source
Battery
Solution Tank Capacity
20 gal
Style
Rider
Deck Style
Disk
Brush Speed
150 RPM
Includes
Charger, Pad Driver
Brush Motor
0.53 hp
Max. Brush Pressure
48.5 lb
Recovery Tank Capacity
21 gal
Sound Level
65 dBA
For Use With
Hard Surface Flooring
Max. Productivity
32,700 sq ft/hr
Product Type
Floor Scrubber
Includes Battery
Yes
Brush Pressure - Maximum
48.5 lb
Battery Chemistry
AGM
Brush Speed - Maximum
150 RPM
Productivity - Maximum
32,700 sq ft/hr
Series
T581
Description
Floor Scrubber, Recovery Tank Capacity 21 gal, Deck Style Disk, Brush Speed - Maximum 150 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 20 in, Includes 150 Ah Batteries, 2-12V Batteries, Red Pad, Linatex Squeegee Blades, Pad Driver, Style Rider, Solution Tank Capacity 20 gal, Product Type Floor Scrubber, Battery Run Time 2.3 hr, Brush Motor 0.53 hp, Brush Pressure - Maximum 48.5 lb, Brush Speed - Minimum 150 RPM, Cord Length Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.