
Floor Scrubber, 14 1/4 in L, 26 3/4 in W
Mfr # 9022387
Zoro # G712840571
product price: $12,131.99
/ea
Free Shipping & Returns
Key Features
Cleaning Path
24 in
Power Source
Battery
Solution Tank Capacity
1.25 gal
Style
Walk Behind
Deck Style
Disk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9022387
Zoro #
G712840571
UPC #
-
Country of Origin
Netherlands
Dimensions
Overall Length
14 1/4 in
Overall Width
26 3/4 in
Details
Item
Floor Scrubber
Cleaning Path
24 in
Power Source
Battery
Solution Tank Capacity
1.25 gal
Style
Walk Behind
Deck Style
Disk
Voltage
25.2 V
For Use With
Floor Cleaning Brushes
Features
Quick Change Squeegee Assembly
Sound Level
79.6 dBA
Recovery Tank Capacity
2 gal
Brush Speed - Maximum
350 RPM
Includes Battery
Yes
Battery Run Time
1.16 hr
Series
i-mop XXL Plus
Number of Batteries Included
2
Productivity - Maximum
24,750 sq ft
Battery Chemistry
Lithium Ion
Product Type
Floor Scrubber
Description
Floor Scrubber, Recovery Tank Capacity 2 gal, Deck Style Disk, Brush Speed - Maximum 350 RPM, Battery Chemistry Sealed Li-Ion, Power Source Battery, Cleaning Path 24 3/8 in
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.