Floor Scrubber, 61 1/8 in L, 33 1/2 in W
Mfr # T500-3003D
Zoro # G614741907
product price: $24,581.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T500-3003D
Zoro #
G614741907
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
33 1/2 in
Overall Length
61 1/8 in
Details
Item
Floor Scrubber
Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Deck Style
Disk
Voltage
24V
Current
66 A
Brush Speed - Maximum
220 RPM
Brush Pressure - Maximum
170 lb
Brush Motor
0.75 hp
Battery Chemistry
Lithium Ion
Features
Operator Lock-Out
Sound Level
66.5 dBA
Includes Battery
Yes
Battery Run Time
5.9 hr
Series
T500 ec-H2O
For Use With
Hard Surface Flooring
Productivity - Maximum
35,200 sq ft
Recovery Tank Capacity
27 gal
Product Type
Floor Scrubber
Description
Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 32 in, Includes 225AH C/20 Battery, 25A 100-240V AC 50/60Hz 1Ph On-Board Charger, ec-H20 cleaning, Pro Membrane Control Panel, Smart-Fill Battery Watering System, Style Walk Behind, Solution Tank Capacity 22.5 gal, Product Type Floor Scrubber, Battery Run Time 5.9 hr, Brush Motor 0.75 hp, Brush Pressure - Maximum 170 lb
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.