Floor Scrubber, 38 in L, 22 in W

  • Mfr # X4ROVR-500-D-BSH

  • Zoro # G916267037


product price:  $68,287.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Cord Length
14.76 ft
Recovery Tank Capacity
10 gal
Battery Run Time
2.5 hr
Series
X4 ROVR
Features
No-Tool Squeegee Attachment, Self-Leveling Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X4ROVR-500-D-BSH
Zoro #
G916267037
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
14.76 ft
Overall Width
22 in
Overall Length
38 in

Details

Recovery Tank Capacity
10 gal
Battery Run Time
2.5 hr
Series
X4 ROVR
Features
No-Tool Squeegee Attachment, Self-Leveling Pad
Product Type
Floor Scrubber
Item
Walk Behind Floor Scrubber
Battery Chemistry
Lithium Ion
Style
Walk Behind
Includes Battery
Yes
Cleaning Path
20 in
Deck Style
Disk
Power Source
Battery
Voltage
25.6V
Solution Tank Capacity
10 gal
Includes
3D Lidar Sensor, Dual Disk (20 in), Insta-Click Brush, Linatex Squeegee Blades, Opportunity/High Capacity Charger
Brush Pressure - Maximum
42 lb
Sound Level
62 dB
Frequency
0.83 Hz
Brush Speed - Maximum
220 RPM

Description

Floor Scrubber, Recovery Tank Capacity 10 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Sealed Li-Ion, Power Source Battery, Cleaning Path 20 in, Includes 3D Lidar Sensor, Dual Disk (20 in), Insta-Click Brush, Linatex(R) Squeegee Blades, High-Capacity Charger, Style Robotic Rider, Solution Tank Capacity 10 gal, Product Type Floor Scrubber, Battery Run Time 2.5 hr, Brush Pressure - Maximum 42 lb, Cord Length 14.76 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.