Zoro Homepage

Floor Scrubber

  • Mfr # 4200421

  • Zoro # G501866003


product price: $14,573.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Power Source
AC
Solution Tank Capacity
15 gal
Brush Speed
1,400 RPM
Features
Dual Rotating Jets
Recovery Tank Capacity
13.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200421
Zoro #
G501866003
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
40 ft

Details

Item
Multi-Surface Cleaner
Power Source
AC
Solution Tank Capacity
15 gal
Brush Speed
1,400 RPM
Features
Dual Rotating Jets
Recovery Tank Capacity
13.5 gal
For Use With
Hard Surface Flooring, Soft Surface Flooring
Includes
(2) Hospital Grade Safety Yellow Electrical Cords, Hard Surface Turbo Tool, Vacuum and Solution Hoses
Sound Level
75 dBA
Product Type
Floor Scrubber
Brush Speed - Maximum
1,400 RPM
Battery Chemistry
Not Battery Powered
Includes Battery
No
Number of Batteries Included
0

Description

Floor Scrubber, Recovery Tank Capacity 13.5 gal, Brush Speed - Maximum 1,400 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path Not Applicable, Includes (2) Hospital Grade Safety Yellow Electrical Cords, and solution hoses., Hard Surface Turbo Tool, Multi-Surface Cleaner w/ hard surface turbo tool, vacuum, Vacuum and Solution Hoses, Solution Tank Capacity 15 gal, Product Type Floor Scrubber, Battery Run Time Not Applicable, Brush Pressure - Maximum Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.