Floor Scrubber, 45 3/8 in L, 19 3/4 in W
Mfr # 2192729
Zoro # G012840578
product price: $8,822.99
/eaKey Features
Cleaning Path
15 in
Power Source
Battery
Vacuum Motor
0.5 hp
Solution Tank Capacity
2.5 gal
Style
Walk Behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2192729
Zoro #
G012840578
UPC #
-
Country of Origin
China
Dimensions
Overall Width
19 3/4 in
Overall Length
45 3/8 in
Details
Item
Floor Scrubber
Cleaning Path
15 in
Power Source
Battery
Vacuum Motor
0.5 hp
Solution Tank Capacity
2.5 gal
Style
Walk Behind
Deck Style
Cylindrical
Sound Level
68 dBA
Voltage
12.8V DC
Brush Motor
0.65 hp
Recovery Tank Capacity
3.4 gal
Features
Forward and Reverse, No Tools Required
For Use With
Floor Cleaning Brushes
Brush Pressure - Maximum
38 lb
Battery Run Time
1 hr
Includes Battery
Yes
Brush Speed - Maximum
900 RPM
Productivity - Maximum
14,875 sq ft
Series
T1B
Battery Chemistry
Lithium Ion
Product Type
Floor Scrubber
Description
Floor Scrubber, Recovery Tank Capacity 4.5 gal, Deck Style Cylindrical, Brush Speed - Maximum 900 RPM, Battery Chemistry Sealed Li-Ion, Power Source Battery, Cleaning Path 15 in, Includes Complete package includes removable, Hygenic(R) fully cleanable 3 gallon (11.4 liter) solution/ 4.5 gallon (17 liters) recovery tanks, Insta-AdjustTM handle, nylon brush, 50-ft (15-m) In.safety yellow In. power cord and multi-language operator manual., Style Walk Behind, Solution Tank Capacity 3 gal
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.