Floor Scrubber, 51 1/4 in L, 30 3/8 in W
Mfr # 2105973
Zoro # G012481894
product price: $5,405.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cleaning Path
20 in
Power Source
Battery
Solution Tank Capacity
10.5 gal
Style
Walk Behind
Deck Style
Disk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2105973
Zoro #
G012481894
UPC #
-
Country of Origin
China
Dimensions
Overall Length
51 1/4 in
Overall Width
30 3/8 in
Details
Item
Floor Scrubber
Cleaning Path
20 in
Power Source
Battery
Solution Tank Capacity
10.5 gal
Style
Walk Behind
Deck Style
Disk
Includes
Linatex(R) Squeegee Blades, Nylon Brush, Off-Board Charger, Pad Driver, Red Pad
Voltage
24V DC
Sound Level
72 dBA
Features
Push Button Control for Quick Operation
Recovery Tank Capacity
12 gal
Battery Chemistry
Sealed Gel
Brush Speed - Maximum
150 RPM
Brush Pressure - Maximum
44.1 lb
Battery Run Time
3 hr
Product Type
Floor Scrubber
Number of Batteries Included
2
Includes Battery
Yes
Productivity - Maximum
20,989 sq ft/hr
Series
T260
Description
Floor Scrubber, Recovery Tank Capacity 12 gal, Deck Style Disk, Brush Speed - Maximum 150 RPM, Battery Chemistry Sealed Gel, Power Source Battery, Cleaning Path 20 in, Includes Linatex(R) Squeegee Blades, Nylon Brush, Offboard Charger, Pad Driver, Red Pad, Style Walk Behind, Solution Tank Capacity 10.5 gal, Product Type Floor Scrubber, Battery Run Time 3 hr, Brush Pressure - Maximum 44.1 lb, Cord Length Not Applicable, Features Push Button Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.