Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scrubber, 52 1/4 in L, 33 1/4 in W

  • Mfr # 2181109

  • Zoro # G212481922


product price: $10,762.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Cleaning Path
28 in
Power Source
Battery
Solution Tank Capacity
18.5 gal
Style
Walk Behind
Deck Style
Disk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181109
Zoro #
G212481922
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
33 1/4 in
Overall Length
52 1/4 in

Details

Item
Floor Scrubber
Cleaning Path
28 in
Power Source
Battery
Solution Tank Capacity
18.5 gal
Style
Walk Behind
Deck Style
Disk
Recovery Tank Capacity
18.5 gal
Sound Level
56 dBA
Includes
Linatex Squeegee Blades(R), On Board Charger, Pad Driver, Red Pads
Brush Motor
1.08 hp
Features
Self-Leveling Pad
Voltage
100/240V AC
Brush Speed - Maximum
220 RPM
Frequency
60 Hz
Battery Chemistry
Lead Acid
Product Type
Floor Scrubber
Number of Batteries Included
2
Productivity - Maximum
47,953 sq ft/hr
Current
4.1 A
Includes Battery
Yes
Horsepower
1 1/2 hp
Brush Pressure - Maximum
51.6 lb
Series
T391
Battery Run Time
3 hr

Description

Floor Scrubber, Recovery Tank Capacity 18.5 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes Linatex(R) Squeegee Blades, Charger, Pad Driver, Red Pad, Style Walk Behind, Solution Tank Capacity 18.5 gal, Product Type Floor Scrubber, Battery Run Time 3 hr, Brush Motor 1.08 hp, Brush Pressure - Maximum 51.6 lb, Brush Speed - Minimum 220 RPM, Cord Length Not Applicable, Current 4.1 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.