Zoro Homepage

Floor Scrubber, 52 1/4 in L, 33 1/4 in W

  • Mfr # 2181111

  • Zoro # G712481880


product price: $13,603.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Cleaning Path
28 in
Power Source
Battery
Solution Tank Capacity
18.5 gal
Style
Walk Behind
Deck Style
Disk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181111
Zoro #
G712481880
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52 1/4 in
Overall Width
33 1/4 in

Details

Item
Floor Scrubber
Cleaning Path
28 in
Power Source
Battery
Solution Tank Capacity
18.5 gal
Style
Walk Behind
Deck Style
Disk
Includes
ec-H2O NanoClean(R) with Severe Environment Kit, Linatex(R) Squeegee Blades, On Board Charger, Pad Driver, Red Pads
Brush Motor
1.08 hp
Features
Self-Leveling Pad
Voltage
100/240V AC
Recovery Tank Capacity
18.5 gal
Sound Level
56 dBA
Battery Chemistry
Lead Acid
Horsepower
1 1/2 hp
Frequency
60 Hz
Product Type
Floor Scrubber
Current
4.1 A
Productivity - Maximum
47,953 sq ft/hr
Includes Battery
Yes
Number of Batteries Included
2
Brush Speed - Maximum
220 RPM
Brush Pressure - Maximum
51.6 lb
Series
T391 ecH2O
Battery Run Time
3 hr

Description

Floor Scrubber, Recovery Tank Capacity 18.5 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes ec-H2O NanoClean(R) with Severe Environment Kit, Linatex(R) Squeegee Blades, Charger, Pad Driver, Red Pad, Style Walk Behind, Solution Tank Capacity 18.5 gal, Product Type Floor Scrubber, Battery Run Time 3 hr, Brush Motor 1.08 hp, Brush Pressure - Maximum 51.6 lb, Brush Speed - Minimum 220 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.