Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scrubber, 52 1/4 in L, 33 1/4 in W

  • Mfr # 2181113

  • Zoro # G012481979


product price: $11,592.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Cleaning Path
32 in
Power Source
Battery
Solution Tank Capacity
18.5 gal
Style
Walk Behind
Deck Style
Disk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181113
Zoro #
G012481979
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52 1/4 in
Overall Width
33 1/4 in

Details

Item
Floor Scrubber
Cleaning Path
32 in
Power Source
Battery
Solution Tank Capacity
18.5 gal
Style
Walk Behind
Deck Style
Disk
Brush Motor
1.08 hp
Features
Self-Leveling Pad
Sound Level
56 dBA
Includes
Linatex(R) Squeegee Blades, On Board Charger, Pad Driver, Red Pads
Recovery Tank Capacity
18.5 gal
Voltage
100/240V AC
Current
4.1 A
Includes Battery
Yes
Brush Speed - Maximum
220 RPM
Horsepower
1 7/8 hp
Productivity - Maximum
47,953 sq ft/hr
Battery Chemistry
Lead Acid
Brush Pressure - Maximum
72 lb
Frequency
60 Hz
Number of Batteries Included
2
Product Type
Floor Scrubber
Battery Run Time
3 hr
Series
T391

Description

Floor Scrubber, Recovery Tank Capacity 18.5 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 32 in, Includes Linatex(R) Squeegee Blades, Charger, Pad Driver, Red Pad, Style Walk Behind, Solution Tank Capacity 18.5 gal, Product Type Floor Scrubber, Battery Run Time 3 hr, Brush Motor 1.08 hp, Brush Pressure - Maximum 71 lb, Brush Speed - Minimum 220 RPM, Cord Length Not Applicable, Current 4.1 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.