Floor Scrubber, 54 in L, 22 in W
Mfr # T300-3001D
Zoro # G614741983
product price: $11,989.99
/eaKey Features
Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
11 gal
Style
Walk Behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T300-3001D
Zoro #
G614741983
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
22 in
Overall Length
54 in
Details
Item
Floor Scrubber
Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
11 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed - Maximum
230 RPM
Voltage
24V
Features
Orbital Head
For Use With
Hard Surface Flooring
Series
T300
Recovery Tank Capacity
14 gal
Brush Motor
0.87 hp
Battery Chemistry
Lithium Ion
Includes Battery
Yes
Productivity - Maximum
24,000 sq ft
Current
39.5 A
Brush Pressure - Maximum
109 lb
Sound Level
66.4 dBA
Battery Run Time
3.8 hr
Product Type
Floor Scrubber
Description
Floor Scrubber, Recovery Tank Capacity 14 gal, Deck Style Disk, Brush Speed - Maximum 230 RPM, Battery Chemistry Lithium Ion, Power Source Battery, Cleaning Path 20 in, Style Walk Behind, Solution Tank Capacity 11 gal, Product Type Floor Scrubber, Battery Run Time 3.8 hr, Brush Motor 0.87 hp, Brush Pressure - Maximum 109 lb, Compatible Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number Not Applicable, Cord Length Not Applicable, Current 39.5 A, Features Orbital Head
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.