Floor Scrubber, 54 in L, 22 in W
Mfr # T300-3002D
Zoro # G014741996
product price: $12,300.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
11 gal
Style
Walk Behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T300-3002D
Zoro #
G014741996
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
22 in
Overall Length
54 in
Details
Item
Floor Scrubber
Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
11 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed - Maximum
230 RPM
Product Type
Floor Scrubber
Battery Run Time
3.8 hr
Current
39.5 A
Brush Pressure - Maximum
109 lb
Productivity - Maximum
24,000 sq ft
Sound Level
66.4 dBA
Recovery Tank Capacity
14 gal
Brush Motor
0.87 hp
Series
T300
Includes Battery
Yes
Voltage
24V
Battery Chemistry
Lithium Ion
For Use With
Hard Surface Flooring
Features
Orbital Head
Description
Floor Scrubber, Recovery Tank Capacity 14 gal, Deck Style Disk, Brush Speed - Maximum 230 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes 13A 85-265V AC 50/60Hz 1Ph On-Board Charger, 150AH C/20 Battery, Automated Down Pressure, Conventional Cleaning, Insta-Click Cleaning Tool Attachment, Pro Membrane Control Panel, Quiet Mode, Self-Propel Drive Type, Style Walk Behind, Solution Tank Capacity 11 gal, Product Type Floor Scrubber, Battery Run Time 3.8 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.